Shop All Pilot Air Control Valves
Festo
Pilot Valve MGXDH-3/2-1.2-24DC-EX
Mfr # MGXDH-3/2-1.2-24DC-EX
Zoro # G002746309
product price: $590.99
/ea
Free Shipping & Returns
$590.99
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
- Brand Festo
- MFR # MGXDH-3/2-1.2-24DC-EX
- Zoro # G002746309
- Country of Origin United Kingdom
- Category Pilot Air Control Valves
Description
Pilot Valve Mgxdh-3/2-1.2-24Dc-Ex With Cnomo Port Pattern, To Iso 15218 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Operating Pressure=-0,9 - 8 Bar, Design Structure=On/Off Valve, Type Of Reset=Mechanical Spring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH B39 Wrapped V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (B39)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- CLIMAX METAL PRODUCTS H1C-262-S One-Piece Clamping Collar Recessed Screw (H1C-262-S)
- ALEMITE 500-E Grease Gun 10,000 psi, 16oz Bulk or 14oz Cartridge w/ 18in Hose & Coupler (500-E-ALEMITE)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- Festo Pilot Air Control Valves