Shop All Pilot Air Control Valves
Festo
Pilot Valve MGXDH-3/2-1.2-230AC-EX
Mfr # MGXDH-3/2-1.2-230AC-EX
Zoro # G402746350
product price: $590.99
/ea
Free Shipping & Returns
$590.99
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
- Brand Festo
- MFR # MGXDH-3/2-1.2-230AC-EX
- Zoro # G402746350
- Country of Origin United Kingdom
- Category Pilot Air Control Valves
Description
Pilot Valve Mgxdh-3/2-1.2-230Ac-Ex With Cnomo Port Pattern, To Iso 15218 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Operating Pressure=-0,9 - 8 Bar, Design Structure=On/Off Valve, Type Of Reset=Mechanical Spring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- SPEEDAIRE O-Ring for Polycarbonate Bowl, Standard (114X66)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA014RR)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pneumatic Valves