Shop All Pilot Air Control Valves
Festo
Pilot Valve MDH-3/2-24VDC/42VAC
Mfr # MDH-3/2-24VDC/42VAC
Zoro # G302746320
Free Shipping & Returns
$114.99
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
- Brand Festo
- MFR # MDH-3/2-24VDC/42VAC
- Zoro # G302746320
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pilot Valve Mdh-3/2-24Vdc/42Vac Directly Actuated, With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=30 Mm, Standard Nominal Flow Rate=50 L/Min, Operating Pressure=1 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- GATES Polyflex JB Belts, 2/11M2000JB (2/11M2000JB)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-5/8)
- RULAND Coupling, Oldham Coupling Disc (OD36/57-AT)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- Festo Pilot Air Control Valves