Shop All Pilot Air Control Valves
Festo
Pilot Valve MDH-3/2-110VAC
Mfr # MDH-3/2-110VAC
Zoro # G402746305
product price: $118.99
/ea
Free Shipping & Returns
$118.99
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
- Brand Festo
- MFR # MDH-3/2-110VAC
- Zoro # G402746305
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pilot Valve Mdh-3/2-110Vac Directly Actuated, With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=30 Mm, Standard Nominal Flow Rate=50 L/Min, Operating Pressure=1 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SUNNYSIDE Toluol, 1 qt. (82132)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT75)
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD8)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L100 (124L100G)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- Festo Pilot Air Control Valves