Shop All Pilot Air Control Valves
Festo
Piezo Valve VEAE-BB-6-17-D22-X4
Mfr # VEAE-BB-6-17-D22-X4
Zoro # G102746339
Free Shipping & Returns
$230.99
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
- Brand Festo
- MFR # VEAE-BB-6-17-D22-X4
- Zoro # G102746339
- Country of Origin Switzerland
- Category Pilot Air Control Valves
Description
Piezo Valve Veae-Bb-6-17-D22-X4 Valve Function=2/2 Closed, Monostable, Flow Direction=Non Reversible, Type Of Piloting=Direct, Type Of Reset=Mechanical Spring, Type Of Actuation=Electrical
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D Timing Belt, 8M, 30 x 840mm PL, T105 (840-8M-30)
- BANDO 2134 mm Outside Length, 17 mm Top Width, 1 Ribs (B81)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- Festo Pneumatic Valves