Shop All Pilot Air Control Valves
Festo
Piezo Valve VEAE-BB-6-12-D9-X4
Mfr # VEAE-BB-6-12-D9-X4
Zoro # G902746324
product price: $227.99
/ea
Free Shipping & Returns
$227.99
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
- Brand Festo
- MFR # VEAE-BB-6-12-D9-X4
- Zoro # G902746324
- Country of Origin Switzerland
- Category Pilot Air Control Valves
Description
Piezo Valve Veae-Bb-6-12-D9-X4 Valve Function=2/2 Closed, Monostable, Flow Direction=Non Reversible, Type Of Piloting=Direct, Type Of Reset=Mechanical Spring, Type Of Actuation=Electrical
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX750)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.15" OD (3V3153)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- Festo Pneumatic Valves