Shop All Cylinder Position Sensors
Festo
Pe Converter PE-1000
Mfr # PE-1000
Zoro # G102730499
product price: $449.99
/ea
Free Shipping & Returns
$449.99
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
- Brand Festo
- MFR # PE-1000
- Zoro # G102730499
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pe Converter Pe-1000 Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Measured Variable=Relative Pressure, Measurement Method=Pneu./Elect. Pressure Transducer, Operating Pressure=0 - 1 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Aftermarket JOHN DEERE E39739 Replacement Belt, C54 (C54)
- GATES Metric-Power V-Belts, XPA1340 (XPA1340)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- Festo Cylinder Position Sensors