Shop All Pneumatic Flow Control Valves
Festo
One-Way Flow Control Valve VFOH-LE-A-G18-Q8
Mfr # VFOH-LE-A-G18-Q8
Zoro # G002734405
product price: $54.39
/ea
$54.39
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
- Brand Festo
- MFR # VFOH-LE-A-G18-Q8
- Zoro # G002734405
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
One-Way Flow Control Valve Vfoh-Le-A-G18-Q8 Valve Function=One-Way Flow Control Function For Exhaust Air, Pneumatic Connection, Port 1=Qs-8, Pneumatic Connection, Port 2=G1/8, Type Of Actuation=Manual, Adjusting Element=External Hex
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 145T Frame, 230/460V AC Voltage, 850 Nameplate RPM (145TTDR5401)
- SPEEDAIRE Air Cylinder, 3 in Bore, 1 in Stroke, Round Body Double Acting (5VMX3)
- GLOBAL GSTC-125-07-B One-Piece Threaded Clamping Collar (GSTC-125-07-B)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-S27D0NN-A20CE1)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-1/8-B (GRLA-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- SMC Rotary 07Mpa Pneumatic Valve Actuator (NCRB1BW15-180S)
- Festo Pneumatic Flow Control Valves