Shop All Pneumatic Flow Control Valves
Festo
One-Way Flow Control Valve GRLA-1/4-PK-4-B
Mfr # GRLA-1/4-PK-4-B
Zoro # G402722385
product price: $39.59
/ea
$39.59
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
- Brand Festo
- MFR # GRLA-1/4-PK-4-B
- Zoro # G402722385
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
One-Way Flow Control Valve Grla-1/4-Pk-4-B Valve Function=One-Way Flow Control Function For Exhaust Air, Pneumatic Connection, Port 1=Male Thread G1/4, Pneumatic Connection, Port 2=For Barbed Connector Internal Diameter 4 Mm With Nut, Adjusting Element=Slotted Head Screw, Mounting Type=Threaded
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Carbon Bag, Replacement (ESMK1/2)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (CWDL3504)
- NSK NSK 6208 ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6208 ZZ C3)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJSR07510A)
- Festo Pneumatic Valves