Shop All Manual Air Control Valves
Festo
One-Way Flow Control Valve GRF-PK-3X2
Mfr # GRF-PK-3X2
Zoro # G102717476
product price: $607.99
/ea
Free Shipping & Returns
$607.99
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
- Brand Festo
- MFR # GRF-PK-3X2
- Zoro # G102717476
- Country of Origin Germany
- Category Manual Air Control Valves
Description
One-Way Flow Control Valve Grf-Pk-3X2 With Sub-Base 2N And Barbed Fitting For Tubing Nd 3. Valve Function=One-Way Flow Control Function, Pneumatic Connection, Port 1=Pk-3, Pneumatic Connection, Port 2=Pk-3, Adjusting Element=Knurled Screw, Mounting Type=With Through Hole
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Self-Aligning Rod Coupler FK-M20X1, 5 (FK-M20X1,5)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- NTN Ball Insert Brg - 1.125 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-102)
- SMC Dig In PNP 16 In M12 Connector (EX600-DXPD)
- FESTO Roller Lever Valve RS-3-1/8 (RS-3-1/8)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- FESTO Finger Lever Valve TH-3-M5 (TH-3-M5)
- FESTO Solenoid Valve CM-5/2-1/4-FH (CM-5/2-1/4-FH)
- FESTO Shut-Off Valve HE-2-1/8-QS-6 (HE-2-1/8-QS-6)
- FESTO Long Swivel Lever ASL-03 (ASL-03)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- Festo Pneumatic Valves