Shop All Pneumatic Flow Control Valves
Festo
One-Way Flow Control Valve GR-3/8-B
Mfr # GR-3/8-B
Zoro # G502735575
Free Shipping & Returns
$186.99
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
- Brand Festo
- MFR # GR-3/8-B
- Zoro # G502735575
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Description
One-Way Flow Control Valve Gr-3/8-B With Flow Adjustable In One Direction. Valve Function=One-Way Flow Control Function, Pneumatic Connection, Port 1=G3/8, Pneumatic Connection, Port 2=G3/8, Adjusting Element=Knurled Screw, Mounting Type=(* Front Panel Installation, * With Through Hole, * Optional)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BK00B)
- CONTINENTAL 3/8" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZG03830-20-43)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-D (GRLA-1/8-QS-8-RS-D)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07S)
- Festo Pneumatic Flow Control Valves