Shop All Pneumatic Flow Control Valves
Festo
One-Way Flow Control Valve CRGRLA-1/8-B
Mfr # CRGRLA-1/8-B
Zoro # G702719719
Free Shipping & Returns
$122.99
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
- Brand Festo
- MFR # CRGRLA-1/8-B
- Zoro # G702719719
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
One-Way Flow Control Valve Crgrla-1/8-B Corrosion Resistant, With Swivel Joint And Female Thread. Valve Function=One-Way Flow Control Function, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=G1/8, Adjusting Element=Slotted Head Screw, Mounting Type=Threaded
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DODGE Drive Components, F BUSHING BAG HARDWARE (F BUSHING BAG HARDWARE)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP676W)
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-D (GRLA-1/8-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- Festo Pneumatic Flow Control Valves