Shop All Solenoid Air Control Valves
Festo
On-Off Valve HEL-D-MIDI
Mfr # HEL-D-MIDI
Zoro # G402720251
product price: $167.99
/ea
Free Shipping & Returns
$167.99
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
- Brand Festo
- MFR # HEL-D-MIDI
- Zoro # G402720251
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
On-Off Valve Hel-D-Midi For Service Units, Without Threaded Connection Plates With Frb Threaded Pin. Gradual Pressure Build-Up. The Valve Function Is Equivalent To A 2/2-Way Directional Control Valve. Exhaust-Air Function=Throttleable, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Manual Override=None
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- DODGE 1215 X 1 1/8-KW Taper Lock Bushing (1215 X 1-1/8)
- GATES PowerGrip Timing Belts, 110XL037 (110XL037)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8-1A1 (VSNC-FC-M52-MD-G14-F8-1A1)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- FESTO On-Off Valve HEL-D-MAXI (HEL-D-MAXI)
- FESTO On-Off Valve HE-1/4-D-MINI-NPT (HE-1/4-D-MINI-NPT)
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8 (VSNC-FC-M52-MD-G14-F8)
- SMC Valve, 3000 Size, 5 Prt, 2 Position, 24VDC (SY3140-5LOZ)
- Festo Pneumatic Valves