Shop All Solenoid Air Control Valves
Festo
On-Off Valve HEL-1/2-D-MIDI-NPT
Mfr # HEL-1/2-D-MIDI-NPT
Zoro # G802722923
product price: $176.99
/ea
Free Shipping & Returns
$176.99
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
- Brand Festo
- MFR # HEL-1/2-D-MIDI-NPT
- Zoro # G802722923
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
On-Off Valve Hel-1/2-D-Midi-Npt Used In Conjunction With Service Units For Gradual Pressure Build-Up. The Valve Function Is Equivalent To A 2/2-Way Valve. Grid Dimension=55 Mm, Exhaust-Air Function=Throttleable, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2903087100 / ATLAS COPCO (B1SA0001031)
- CLIMAX METAL PRODUCTS C-031-S Set Screw Collar (C-031-S)
- DAYTON Sleeve Bearing, 1/2x3/4x5/8 L, PK3 (3FJN2)
- BANDO 1092 mm Outside Length, 13 mm Top Width, 1 Ribs (A41)
- FESTO Solenoid Valve VZWM-L-M22C-N12-F5-R1 (VZWM-L-M22C-N12-F5-R1)
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- FESTO On-Off Valve HE-1/4-D-MINI-NPT (HE-1/4-D-MINI-NPT)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-QS-6-K (MHE3-MS1H-3/2G-QS-6-K)
- FESTO On-Off Valve MS12-EM-G (MS12-EM-G)
- NORGREN 24V-AC 1/8IN 150PSI NPT PNEUMATIC SOLENOID VALVE (142131)
- Festo Pneumatic Valves