Shop All Solenoid Air Control Valves
Festo
On-Off Valve HEE-1/2-D-MIDI-24-NPT
Mfr # HEE-1/2-D-MIDI-24-NPT
Zoro # G902722533
product price: $268.99
/ea
Free Shipping & Returns
$268.99
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
- Brand Festo
- MFR # HEE-1/2-D-MIDI-24-NPT
- Zoro # G902722533
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
On-Off Valve Hee-1/2-D-Midi-24-Npt Used In Conjunction With Service Units. Grid Dimension=55 Mm, Design Structure=Piston Slide, Type Of Actuation=Electrical, Sealing Principle=Soft, Exhaust-Air Function=Not Throttleable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 42CZ Frame, 1,725 Nameplate RPM (1K059)
- DIXON NK Series Industrial Japanese Quick Disconnect Pneumatic Coupler, 1/4-18 Nominal, 300 psi Pressure, (2NKM2)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-25-11)
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8-1A1 (VSNC-FC-M52-MD-G14-F8-1A1)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- FESTO Solenoid Valve MHE2-MS1H-5/2-QS-4 (MHE2-MS1H-5/2-QS-4)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-V-2AP4-10 (VZWF-B-L-M22C-N12-135-V-2AP4-10)
- FESTO On-Off Valve HEL-D-MINI (HEL-D-MINI)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS500M000061)
- Festo Solenoid Air Control Valves