Shop All Solenoid Air Control Valves
Festo
On-Off Valve HE-D-MIDI
Mfr # HE-D-MIDI
Zoro # G702719917
Free Shipping & Returns
$180.99
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
- Brand Festo
- MFR # HE-D-MIDI
- Zoro # G702719917
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
On-Off Valve He-D-Midi For Service Units, Without Threaded Connection Plates With Frb Threaded Pin Design Structure=Piston Slide, Type Of Actuation=Manual, Sealing Principle=Soft, Exhaust-Air Function=Not Throttleable, Manual Override=None
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DURA-PREMIUM TORQUE Timing Belt, XL, 025 x 246in PL, T123 (246XL025)
- BANDO Hp-Sts S8M-960 Tb, 400-S8M-960 Hp (400-S8M-960 HP)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- CAMOZZI Male Elbow Swivel, 3/8" OD X 3/8" NPT (P6520 06-06)
- FESTO On-Off Valve HE-1/4-D-MINI-NPT (HE-1/4-D-MINI-NPT)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24 (HEE-1/2-D-MIDI-24)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554BA400K000030)
- Festo Solenoid Air Control Valves