Shop All Pilot Air Control Valves
Festo
Non-Return Valve VABF-L1-14-H2
Mfr # VABF-L1-14-H2
Zoro # G102746292
Sold in multiples of 10 for $62.90
$62.90
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
- Brand Festo
- MFR # VABF-L1-14-H2
- Zoro # G102746292
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Non-Return Valve Vabf-L1-14-H2 Valve Size=14 Mm, Valve Function=Piloted Non-Return Function, Operating Pressure=0,5 - 8 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116670-50)
- GLOBAL G2SC-293-B Two-Piece Clamping Collar (G2SC-293-B)
- SMC Valve, 5 Body Port, 24VDC, 1/8" Port (SY5120-5D-01T)
- GATES Polyflex Belts, 11M1750 (11M1750)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- Festo Pilot Air Control Valves