Shop All Pilot Air Control Valves
Festo
Non-Return Valve VABF-L1-10H-H2
Mfr # VABF-L1-10H-H2
Zoro # G102746308
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
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
- Brand Festo
- MFR # VABF-L1-10H-H2
- Zoro # G102746308
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Non-Return Valve Vabf-L1-10H-H2 Valve Size=10 Mm, Valve Function=Piloted Non-Return Function, Operating Pressure=0,5 - 8 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 1 Oz. (GPL-104)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- ENERPAC Filter, High Pressure, #4 SAE, 20 Micron (FL2201)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- Festo Pneumatic Valves