Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve HB-1/8-QS-8
Mfr # HB-1/8-QS-8
Zoro # G302718013
product price: $53.85
/ea
$53.85
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
- Brand Festo
- MFR # HB-1/8-QS-8
- Zoro # G302718013
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve Hb-1/8-Qs-8 Flow Rate From The Qs Plug Connector To The Male Thread. Valve Function=Non-Return Function, Pneumatic Connection, Port 1=Qs-8, Pneumatic Connection, Port 2=R1/8, Mounting Type=Threaded, Standard Nominal Flow Rate=314 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DODGE 4216 D-Flex Type JE Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max (004216)
- CAMPBELL HAUSFELD I/M Coupler, 3/8" Male NPT (PA115600AV)
- BERLISS 17mm x 35mm x 10mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6003-ZZ BERLISS)
- CARLISLE AP103 Super Blue Ribbon V-Belt (AP103)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GRLA-1/4-NPT-B (GRLA-1/4-NPT-B)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- Festo Pneumatic Valves