Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve HB-1/8-QS-6
Mfr # HB-1/8-QS-6
Zoro # G702717760
$49.15
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
- Brand Festo
- MFR # HB-1/8-QS-6
- Zoro # G702717760
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve Hb-1/8-Qs-6 Flow Rate From The Qs Plug Connector To The Male Thread. Valve Function=Non-Return Function, Pneumatic Connection, Port 1=Qs-6, Pneumatic Connection, Port 2=R1/8, Mounting Type=Threaded, Standard Nominal Flow Rate=335 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M253SS-024-D)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- DAYTON BX62 Cogged V-Belt, 65 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L277 (6L277)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO Non-Return Valve H-QS-10 (H-QS-10)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3201F-02-06S)
- Festo Pneumatic Flow Control Valves