Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve HB-1/8-QS-1/4-U
Mfr # HB-1/8-QS-1/4-U
Zoro # G602723571
product price: $47.49
/ea
$47.49
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
- Brand Festo
- MFR # HB-1/8-QS-1/4-U
- Zoro # G602723571
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve Hb-1/8-Qs-1/4-U Flow Rate From The Qs Plug Connector To The Male Thread. Valve Function=Non-Return Function, Pneumatic Connection, Port 1=Qs-1/4, Pneumatic Connection, Port 2=1/8 Npt, Mounting Type=Threaded, Standard Nominal Flow Rate=303 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6000-2RS BERLISS)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- FESTO Quick Exhaust Valve SE-3/8-B (SE-3/8-B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- SHARPE VALVES 2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003860)
- Festo Pneumatic Valves