Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve HB-1/4-QS-8
Mfr # HB-1/4-QS-8
Zoro # G902718123
product price: $56.39
/ea
$56.39
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
- Brand Festo
- MFR # HB-1/4-QS-8
- Zoro # G902718123
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve Hb-1/4-Qs-8 Flow Rate From The Qs Plug Connector To The Male Thread. Valve Function=Non-Return Function, Pneumatic Connection, Port 1=Qs-8, Pneumatic Connection, Port 2=R1/4, Mounting Type=Threaded, Standard Nominal Flow Rate=696 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- LOCTITE Dry Film Lubricant, 1.3 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233501)
- FESTO Push-In L-Fitting NPQH-L-M5-Q4-P10 (NPQH-L-M5-Q4-P10)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- Festo Pneumatic Flow Control Valves