Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve HB-1/2-QS-12
Mfr # HB-1/2-QS-12
Zoro # G202718014
product price: $145.99
/ea
Free Shipping & Returns
$145.99
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
- Brand Festo
- MFR # HB-1/2-QS-12
- Zoro # G202718014
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve Hb-1/2-Qs-12 Flow Rate From The Qs Plug Connector To The Male Thread. Valve Function=Non-Return Function, Pneumatic Connection, Port 1=Qs-12, Pneumatic Connection, Port 2=R1/2, Mounting Type=Threaded, Standard Nominal Flow Rate=2206 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Vector Motor, 1.52 lb-ft, 1/2 HP, 230/460 V (056H17E5303)
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-8-D (GRLZ-1/8-QS-8-D)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3211F-N03-09SA)
- Festo Pneumatic Valves