Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve HA-3/8-QS-12
Mfr # HA-3/8-QS-12
Zoro # G602718300
Free Shipping & Returns
$116.99
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
- Brand Festo
- MFR # HA-3/8-QS-12
- Zoro # G602718300
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve Ha-3/8-Qs-12 Flow Rate From The Male Thread To The Qs Plug Connector. Valve Function=Non-Return Function, Pneumatic Connection, Port 1=R3/8, Pneumatic Connection, Port 2=Qs-12, Mounting Type=Threaded, Standard Nominal Flow Rate=1876 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-13-G)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- WEATHERHEAD Spacer Ring, 1555825 (ET425SR-105D)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- FESTO One-Way Flow Control Valve GRLZ-1/8-RS-B (GRLZ-1/8-RS-B)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO One-Way Flow Control Valve GRLZ-M5-PK-3-B (GRLZ-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- Festo Pneumatic Flow Control Valves