Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve HA-3/8-QS-10
Mfr # HA-3/8-QS-10
Zoro # G302718129
Free Shipping & Returns
$112.99
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
- Brand Festo
- MFR # HA-3/8-QS-10
- Zoro # G302718129
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve Ha-3/8-Qs-10 Flow Rate From The Male Thread To The Qs Plug Connector. Valve Function=Non-Return Function, Pneumatic Connection, Port 1=R3/8, Pneumatic Connection, Port 2=Qs-10, Mounting Type=Threaded, Standard Nominal Flow Rate=1740 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- LINCOLN INDUSTRIAL Easy-Out Tools (LNI-66953)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- SMC Flow Control Valve, 8mm Tube, 1/8 In (AS2211F-01-08SD)
- Festo Pneumatic Flow Control Valves