Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve H-QS-4
Mfr # H-QS-4
Zoro # G402718050
$44.35
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
- Brand Festo
- MFR # H-QS-4
- Zoro # G402718050
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve H-Qs-4 Valve Function=Non-Return Function, Pneumatic Connection, Port 1=Qs-4, Pneumatic Connection, Port 2=Qs-4, Mounting Type=Line Installation, Standard Nominal Flow Rate=136 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP3001-1)
- TRITAN Taper-Lock Bushing, 1-1/2 in. Bore dia. (1615 X 1-1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (40BS15H X 1 3/16)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3 (71903593M)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-D (GRLA-1/8-QS-6-RS-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1211F-M5-06D)
- Festo Pneumatic Valves