Shop All Pneumatic Flow Control Valves
Festo
Non-Return Valve H-QS-1/2-U
Mfr # H-QS-1/2-U
Zoro # G902723998
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Festo
- MFR # H-QS-1/2-U
- Zoro # G902723998
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Description
Non-Return Valve H-Qs-1/2-U Valve Function=Non-Return Function, Pneumatic Connection, Port 1=Qs-1/2, Pneumatic Connection, Port 2=Qs-1/2, Mounting Type=Line Installation, Standard Nominal Flow Rate=2000 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22762481201)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- CLESCO F2PH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-075)
- CONTINENTAL CONTITECH 5/BX108 Banded Cogged V-Belt, 111" Outside Length, 3-19/64" Top Width, 5 Ribs (5/BX108)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- FESTO Quick Exhaust Valve SE-3/8-B (SE-3/8-B)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- Festo Pneumatic Flow Control Valves