Shop All Push On Hose Fittings
Festo
Multiple Distributor QSLV4-G1/4-10
Mfr # QSLV4-G1/4-10
Zoro # G902722564
product price: $21.39
/ea
$21.39
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
- Brand Festo
- MFR # QSLV4-G1/4-10
- Zoro # G902722564
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Multiple Distributor Qslv4-G1/4-10 4-Fold, 360° Orientable. Size=Standard, Nominal Size=5 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL5)
- LITTLE GIANT PUMP Pump Motor, 6.7A Full Load, 14-1/8"Shaft L (2343159204GS)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- FESTO Push-In L-Fitting QSML-M3-2 (QSML-M3-2)
- FESTO Push-In L-Connector QSML-6H-4 (QSML-6H-4)
- FESTO Push-In L-Fitting QSL-G1/2-12-20 (QSL-G1/2-12-20)
- FESTO Plug Connector NPQH-D-Q8-Q6-P10 (NPQH-D-Q8-Q6-P10)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-35A)
- Festo Hose Fittings