Shop All Cylinder Mounting Hardware
Festo
Multi-Position Kit DPNC-32
Mfr # DPNC-32
Zoro # G602741032
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DPNC-32
- Zoro # G602741032
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Description
Multi-Position Kit Dpnc-32 For Connecting Two Cylinders With Identical Piston Diameters To Form A Multi-Position Cylinder Size=32, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=291 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D58B20EB, Pressure Line, 25 micron, Outside-In (MF0060863)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- SMC Regulator, Standard, 1/2" RC Ports (AR40-04-B)
- FESTO Swivel Flange SNCL-25 (SNCL-25)
- FESTO Rod Eye SGS-M10X1, 25 (SGS-M10X1,25)
- FESTO Swivel Flange SNCB-32 (SNCB-32)
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- FESTO Swivel Flange SNCB-100 (SNCB-100)
- FESTO Clevis Foot LNG-80 (LNG-80)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- Festo Cylinder Mounting Hardware