Shop All Manifolds
Festo
Multi-Pin Node VABE-S6-LT-C-S6-R5
Mfr # VABE-S6-LT-C-S6-R5
Zoro # G102724955
product price: $328.99
/ea
Free Shipping & Returns
$328.99
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
Multi-Pin Node Vabe-S6-Lt-C-S6-R5 For Valve Terminals Vtsa And Vtsa-F. Assembly Position=Any, Max. Number Of Valve Positions=(* 12 With Monostable Valves, * 6 With Bistable Valves), Max. Residual Current=10 A, Nominal Operating Voltage Dc=24 V, Permissible Voltage Fluctuation=+/- 10 %
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D Timing Belt, L, 0.75 x 27.5in PL, T73 (275L075)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (2CUC7)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- Festo Pneumatic Valves