Shop All Manifolds
Festo
Multi-Pin Node VABE-S6-LT-C-S10-R5
Mfr # VABE-S6-LT-C-S10-R5
Zoro # G402724822
product price: $397.99
/ea
Free Shipping & Returns
$397.99
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
Multi-Pin Node Vabe-S6-Lt-C-S10-R5 For Valve Terminals Vtsa And Vtsa-F. Assembly Position=Any, Max. Number Of Valve Positions=(* 10 With Bistable Valves, * 20 With Monostable Valves), Max. Residual Current=10 A, Nominal Operating Voltage Dc=24 V, Permissible Voltage Fluctuation=+/- 10 %
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- ARO Manifold, 4 Station (M26M02-04)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- CHIEF Manifold for D08, 1 Valve Body (225366)
- Festo Manifolds