Shop All Manifolds
Festo
Multi-Pin Node VABE-S6-1LT-C-M1-S37
Mfr # VABE-S6-1LT-C-M1-S37
Zoro # G002727483
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
Multi-Pin Node Vabe-S6-1Lt-C-M1-S37 For Valve Terminals Vtsa And Vtsa-F. Assembly Position=Any, Max. Number Of Valve Positions=(* 16 With Bistable Valves, * 32 With Monostable Valves), Nominal Operating Voltage Dc=24 V, Permissible Voltage Fluctuation=+/- 10 %, Corrosion Resistance Classification Crc=0 - No Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" Push Lock Hose Barb, 10PCS (IC1438PB6-B10-P)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- WILKERSON Filter Element Type-C .01 Micr (MTP-95-549)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAS 1 3/16 SGT)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- ARO Manifold, 4 Station (M26M02-04)
- Festo Manifolds