Shop All Cylinder Position Sensors
Festo
Mounting SMBN-10
Mfr # SMBN-10
Zoro # G402725416
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # SMBN-10
- Zoro # G402725416
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Mounting Smbn-10 Adapter For T-Slot, For Mounting Proximity Sensors Sm...-10. Size=10, Design=For T-Slot, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Material Housing=(* Wrought Aluminium Alloy, * Anodised)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 43.3 in L Outside (BX40)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- GATES Polyflex Belts, 11M1030 (11M1030)
- SMC Guided Cylinder, 50mm Bore, 100mm Stroke (MGPS50-100)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- Festo Cylinder Position Sensors