Shop All Vacuum Regulators
Festo
Mounting Plate VN-T4-BP-NRH
Mfr # VN-T4-BP-NRH
Zoro # G102721367
Sold in multiples of 2 for $8.58
$8.58
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
- Brand Festo
- MFR # VN-T4-BP-NRH
- Zoro # G102721367
- Country of Origin Hungary
- Category Vacuum Regulators
Description
Mounting Plate Vn-T4-Bp-Nrh For Vn-... Vacuum Generator With Width 18 Mm. Hat-Rail Mounting. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=0 - 60 °C, Max. Tightening Torque=0,5 Nm, Product Weight=4,5 G, Mounting Type=(* With Through Hole, * With Top-Hat Rail)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU51)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 250 psi (4ZL72)
- DAYTON 2L190 Cogged V-Belt, 19" Outside Length, 1/4" Top Width, 1 Ribs (13V779)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VQ2-O2-P (VN-10-L-T4-PQ2-VQ2-O2-P)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1 (VN-07-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VN-07-L-T3-PQ2-VQ2-RO1-B (VN-07-L-T3-PQ2-VQ2-RO1-B)
- FESTO Vacuum Generator VN-07-M-I2-PQ1-VQ1 (VN-07-M-I2-PQ1-VQ1)
- FESTO Vacuum Generator VAD-1/4 (VAD-1/4)
- FESTO Vacuum Generator VADMI-70-P (VADMI-70-P)
- FESTO Vacuum Generator VN-10-H-T3-PI4-VI4-RO1 (VN-10-H-T3-PI4-VI4-RO1)
- Festo Pneumatic System Components