Shop All Pilot Air Control Valves
Festo
Mounting Plate VABS-B14-270-FF14
Mfr # VABS-B14-270-FF14
Zoro # G602732894
$63.99
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
- Brand Festo
- MFR # VABS-B14-270-FF14
- Zoro # G602732894
- Country of Origin China
- Category Pilot Air Control Valves
Description
Mounting Plate Vabs-B14-270-Ff14 Assembly Position=Any, Design Structure=Connections Rotated 270°, Operating Pressure=1,5 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- NATIONAL Small Bore Metric Seals, 65X85X13-R2LS32-S (65X85X13-R2LS32-S)
- VIBCO Electric Vibrator, 4.20 A, 115VAC, 1 Phase (4P-600-1)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- Festo Pneumatic Valves