Shop All Cylinder Position Sensors
Festo
Mounting Kit SMBR-8-8/100-S6
Mfr # SMBR-8-8/100-S6
Zoro # G402729285
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # SMBR-8-8/100-S6
- Zoro # G402729285
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Mounting Kit Smbr-8-8/100-S6 For Attaching Cylinder Sensors With Type 8 Slot To Round Cylinders In Sizes 8 Through 100 Mm, Heat Resistant To 150° C. Size=8, Design=For T-Slot, Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Material Housing=(* Wrought Aluminium Alloy, * Anodised, * High Alloy Steel, Non-Corrosive)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35555, Pressure Line, 10 micron, Outside-In (MF0060374)
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/16 in. - 5/8 in. Hose O.D., .49 in. I.D., 66’ Length (460040)
- WILKERSON Connector, Modular (GPA-96-738)
- GATES Hi-Power II Belts, B46 (B46)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- Festo Cylinder Position Sensors