Shop All Cylinder Position Sensors
Festo
Mounting Bridge DARQ-K-X1-A1-F05-30-R1
Mfr # DARQ-K-X1-A1-F05-30-R1
Zoro # G302727176
product price: $24.95
/ea
$24.95
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
- Brand Festo
- MFR # DARQ-K-X1-A1-F05-30-R1
- Zoro # G302727176
- Country of Origin China
- Category Cylinder Position Sensors
Description
Mounting Bridge Darq-K-X1-A1-F05-30-R1 For Mounting Sensor Boxes On Standard Actuators To Vdi/Vde 3845, Size 30X80 Mm, Height 30 Mm. Size=30, Product Weight=380 G, Materials Note=(* Contains Pwis Substances, * Conforms To Rohs), Material Mounting Adapter=High Alloy Steel, Non-Corrosive, Material Disc=High Alloy Steel, Non-Corrosive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- SMC PU Tubing, OD 1/2", ID 0.33", 60 ft., Clear (TIUB13C-20)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Pressure Switch Actuator UV (UV)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- Festo Pneumatic System Components