Shop All Cylinder Position Sensors
Festo
Mounting Bridge DARQ-K-P-A2-F05-30-R1
Mfr # DARQ-K-P-A2-F05-30-R1
Zoro # G302727978
product price: $82.29
/ea
Free Shipping & Returns
$82.29
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
- Brand Festo
- MFR # DARQ-K-P-A2-F05-30-R1
- Zoro # G302727978
- Country of Origin China
- Category Cylinder Position Sensors
Description
Mounting Bridge Darq-K-P-A2-F05-30-R1 For Mounting Positioner Cmsx On Standard Actuators To Vdi/Vde 3845, Size 30X130 Mm, Height 30 Mm Size=30, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=460 G, Materials Note=(* Contains Pwis Substances, * Conforms To Rohs), Material Coupling=High Alloy Steel, Non-Corrosive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- DODGE Raptor Couplings, RAPTOR 2HSB 7/8" (RAPTOR 2HSB 7/8")
- BALDOR-RELIANCE Brake AC Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T-D)
- GAST 1023-V2-Sg608X Rotary Vane Pump (1023-V2-G608NEX)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- Festo Cylinder Position Sensors