Shop All Cylinder Position Sensors
Festo
Mounting Bridge DARQ-K-P-A1-F05-30-R1
Mfr # DARQ-K-P-A1-F05-30-R1
Zoro # G002728022
product price: $42.99
/ea
$42.99
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
- Brand Festo
- MFR # DARQ-K-P-A1-F05-30-R1
- Zoro # G002728022
- Country of Origin China
- Category Cylinder Position Sensors
Description
Mounting Bridge Darq-K-P-A1-F05-30-R1 For Mounting Positioner Cmsx On Standard Actuators To Vdi/Vde 3845, Size 30X80 Mm, Height 30 Mm Size=30, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=380 G, Materials Note=(* Contains Pwis Substances, * Conforms To Rohs), Material Coupling=High Alloy Steel, Non-Corrosive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPRAYON Mold Cleaner/Inhibitor, 16 oz. (S00351000)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3062308, Pressure Line, 25 micron, Outside-In (MF0576024)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- GATES Hi-Power II Belts, B92 (B92)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- Festo Pneumatic System Components