Shop All Pneumatic Motor Parts
Festo
Motor Cable NEBM-SM12G8-E-2.5-Q5-LE6
Mfr # NEBM-SM12G8-E-2.5-Q5-LE6
Zoro # G202722097
Free Shipping & Returns
$116.99
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
- Brand Festo
- MFR # NEBM-SM12G8-E-2.5-Q5-LE6
- Zoro # G202722097
- Country of Origin Germany
- Category Pneumatic Motor Parts
Description
Motor Cable Nebm-Sm12G8-E-2.5-Q5-Le6 Suitable For Servo Motor Emms-St-... Cable Identification=Without Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug, Electrical Connection 1, Cable Outlet=Straight
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- STEELMAN Coil Hose, 3/8" x 25 ft. (50041-F-IND)
- FESTO Encoder Cable NEBM-M12G8-E-15-N-S1G15 (NEBM-M12G8-E-15-N-S1G15)
- FESTO Motor Cable NEBM-S1W9-E-5-Q5-LE6 (NEBM-S1W9-E-5-Q5-LE6)
- FESTO Stepper Motor EMMS-ST-28-L-SE (EMMS-ST-28-L-SE)
- FESTO Stepper Motor EMMS-ST-57-M-SE-G2 (EMMS-ST-57-M-SE-G2)
- FESTO Stepper Motor EMMS-ST-42-S-SEB-G2 (EMMS-ST-42-S-SEB-G2)
- FESTO Stepper Motor EMMS-ST-57-S-SB-G2 (EMMS-ST-57-S-SB-G2)
- SPEEDAIRE Repair Kits (22XJ80)
- Festo Compressor, Air Tank & Pneumatic Tool Parts