Shop All Pneumatic Motor Parts
Festo
Motor Cable NEBM-S1W9-E-7-Q5-LE6
Mfr # NEBM-S1W9-E-7-Q5-LE6
Zoro # G602722604
product price: $194.99
/ea
Free Shipping & Returns
$194.99
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
- Brand Festo
- MFR # NEBM-S1W9-E-7-Q5-LE6
- Zoro # G602722604
- Country of Origin Germany
- Category Pneumatic Motor Parts
Description
Motor Cable Nebm-S1W9-E-7-Q5-Le6 Suitable For Servo Motor Emms-St-... Cable Identification=Without Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Angular, Electrical Connection 1, Connection Type=Plug Socket, Electrical Connection 1, Cable Outlet=Angled
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 62062RS C3 (6206-2RS C/3)
- DAYTON DC Gearmotor, 220.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 90V DC Voltage (4Z383)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- FESTO Encoder Cable NEBM-M12G8-E-15-N-S1G15 (NEBM-M12G8-E-15-N-S1G15)
- FESTO Stepper Motor EMMS-ST-57-M-SE-G2 (EMMS-ST-57-M-SE-G2)
- FESTO Encoder Cable NEBM-M12G8-E-2.5-LE8 (NEBM-M12G8-E-2.5-LE8)
- FESTO Encoder Cable NEBM-M12W8-E-5-N-S1G15 (NEBM-M12W8-E-5-N-S1G15)
- FESTO Stepper Motor EMMS-ST-57-S-SEB-G2 (EMMS-ST-57-S-SEB-G2)
- FESTO Stepper Motor EMMS-ST-42-S-S-G2 (EMMS-ST-42-S-S-G2)
- MI-T-M Electric Motor, 115V, 17.7A, 60Hz (2-0235)
- Festo Pneumatic Motor Parts