Shop All Pneumatic Motor Parts
Festo
Motor Cable NEBM-M16G8-E-7.5-Q7-LE8
Mfr # NEBM-M16G8-E-7.5-Q7-LE8
Zoro # G002733439
Free Shipping & Returns
$449.99
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
- Brand Festo
- MFR # NEBM-M16G8-E-7.5-Q7-LE8
- Zoro # G002733439
- Country of Origin Germany
- Category Pneumatic Motor Parts
Description
Motor Cable Nebm-M16G8-E-7.5-Q7-Le8 Suitable For Servo Motor Emme-As-... Based On The Standard=En 61984, Cable Identification=Without Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.75 in OD (342B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- DIXON Bowl with Manual Drain, For Use with L74 Lubricator (4325-50R)
- FESTO Stepper Motor EMMS-ST-87-L-SE-G2 (EMMS-ST-87-L-SE-G2)
- FESTO Connecting Cable NEBL-T12G4-E-5-N-LE4 (NEBL-T12G4-E-5-N-LE4)
- FESTO Encoder Cable NEBM-M12G8-E-2.5-N-S1G15 (NEBM-M12G8-E-2.5-N-S1G15)
- FESTO Motor Cable NEBM-M16G8-E-7.5-Q9-LE8 (NEBM-M16G8-E-7.5-Q9-LE8)
- FESTO Stepper Motor EMMS-ST-42-S-SE-G2 (EMMS-ST-42-S-SE-G2)
- FESTO Motor Cable NEBM-S1G15-E-5-Q7-LE6 (NEBM-S1G15-E-5-Q7-LE6)
- FESTO Encoder Cable NEBM-M12G8-E-15-N-S1G15 (NEBM-M12G8-E-15-N-S1G15)
- Festo Pneumatic Motor Parts