Shop All Pneumatic Slides
Festo
Mini Slide DGSL-4-30-PA
Mfr # DGSL-4-30-PA
Zoro # G302730732
product price: $866.99
/ea
Free Shipping & Returns
$866.99
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
- Brand Festo
- MFR # DGSL-4-30-PA
- Zoro # G302730732
- Country of Origin Germany
- Category Pneumatic Slides
Description
Mini Slide Dgsl-4-30-Pa With Position Sensing, Highly Accurate, Durable Ball-Cage Guide, Flexible Damping On Both Sides Without Metallic End Position (P). Stroke=30 Mm, Adjustable Endposition Range/Front Length=25,5 Mm, Adjustable Endposition Range/Rear Length=13,5 Mm, Piston Diameter=6 Mm, Operating Mode Of Drive Unit=Yoke
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (2L441)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- ORS Ball Bearing, 35mm Bore, 72mm, Sealed (6207 2RS C3 G93)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- FESTO Mini Slide DGSL-10-20-P1A (DGSL-10-20-P1A)
- FESTO Mini Slide DGST-16-80-Y12A (DGST-16-80-Y12A)
- FESTO Mini Slide DGSL-12-100-Y3A (DGSL-12-100-Y3A)
- FESTO Mini Slide DGST-20-100-Y12A (DGST-20-100-Y12A)
- FESTO Guide Unit EAGF-P1-KF-25-300 (EAGF-P1-KF-25-300)
- FESTO Mini Slide DGST-10-40-E1A (DGST-10-40-E1A)
- SMC Air Slide Table, DualR, 12mmBore, 50mmStrk (MXS12-50)
- Festo Pneumatic System Components