Shop All General Purpose Filter
Festo
Micro Filter MS9-LFM-N3/4-AUV-DA
Mfr # MS9-LFM-N3/4-AUV-DA
Zoro # G702728254
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # MS9-LFM-N3/4-AUV-DA
- Zoro # G702728254
- Country of Origin Hungary
- Category General Purpose Filter
Description
Micro Filter Ms9-Lfm-N3/4-Auv-Da 0.01 μm Filter, Metal Bowl Guard, Fully Automatic Condensate Drain, With Differential Pressure Indicator, Flow Direction From Left To Right. Series=Ms, Size=9, Design Structure=Fibre Filter, Grade Of Filtration=0,01 μm, Condensate Drain=(* Fully Automatic, * Manual Momentary-Contact)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- SKF Standard Accessories, Adapter Sleeve (SNW15 2-1/2)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- D&D 68" Outside Length, 2/3" Top Width, 1 Ribs (BX65)
- FESTO Filter LF-M7-D-5M-MICRO-B (LF-M7-D-5M-MICRO-B)
- FESTO Activated Carbon Filter LFX-D-MINI (LFX-D-MINI)
- FESTO Micro Filter LFMA-3/4-D-MAXI-DA (LFMA-3/4-D-MAXI-DA)
- FESTO Fine Filter Combination LFMBA-1/8-D-MINI-NPT (LFMBA-1/8-D-MINI-NPT)
- FESTO Fine Filter MS12-LFM-G-BUV (MS12-LFM-G-BUV)
- FESTO Fine Filter LFMB-D-MINI-A (LFMB-D-MINI-A)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W, Pipe Size: 1/2" NPT (4ZL50)
- Festo Compressed Air Treatment