Shop All Pilot Air Control Valves
Festo
Manual Override AHB-ME-1/8
Mfr # AHB-ME-1/8
Zoro # G802746530
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
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
- Brand Festo
- MFR # AHB-ME-1/8
- Zoro # G802746530
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manual Override Ahb-Me-1/8 For Solenoid Valves. Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-5 - 60 °C, Mounting Type=Detenting, Material Housing=Pa6 Reinforced
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-7/16 In, St (3ZN84)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/4" O.D., 1-1/2" L (EBCB162012)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- TIMKEN TIM 1986W, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (1986W)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- Festo Pilot Air Control Valves