Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base With 90° Connections NAVW-3/8-NPT-2
Mfr # NAVW-3/8-NPT-2
Zoro # G202718137
product price: $66.15
/ea
$66.15
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
- Brand Festo
- MFR # NAVW-3/8-NPT-2
- Zoro # G202718137
- Country of Origin Spain
- Category Pilot Air Control Valves
Description
Manifold Sub-Base With 90° Connections Navw-3/8-Npt-2 With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections At Side And Underneath. Width=135 Mm, Operating Pressure=0 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Medium Temperature=-10 - 60 °C, Ambient Temperature=-10 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SUPCO Flexible Mounting Bracket (MB554)
- LINKBELT LB6879D83H Seal Assembly (LB6879D8)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-3/4)
- MAIN FILTER Hydraulic Filter, replaces WIX 57841, Pressure Line, 10 micron, Outside-In (MF0059473)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- Festo Pneumatic Valves