Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base With 90° Connections NAVW-1/4-NPT-1
Mfr # NAVW-1/4-NPT-1
Zoro # G602718218
product price: $50.15
/ea
$50.15
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
- Brand Festo
- MFR # NAVW-1/4-NPT-1
- Zoro # G602718218
- Country of Origin Slovakia
- Category Pilot Air Control Valves
Description
Manifold Sub-Base With 90° Connections Navw-1/4-Npt-1 With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections At Side And Underneath. Width=110 Mm, Operating Pressure=0 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Medium Temperature=-10 - 60 °C, Ambient Temperature=-10 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1K11)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- MILTON M Style Industrial Coupler, 1/4" FNPT (S-715)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- Festo Pneumatic Valves