Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base With 90° Connections NAVW-1/2-3-ISO
Mfr # NAVW-1/2-3-ISO
Zoro # G102718312
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Festo
- MFR # NAVW-1/2-3-ISO
- Zoro # G102718312
- Country of Origin Spain
- Category Pilot Air Control Valves
Description
Manifold Sub-Base With 90° Connections Navw-1/2-3-Iso With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections At Side And Underneath. Conforms To Standard=Iso 5599-1, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Product Weight=1020 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G1/2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C6-4F)
- SPEEDAIRE Straight Swivel 1/2 in Hose I.D, 3/4"-16 UNF Thread (5A248)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- Festo Pilot Air Control Valves