Shop All Manifolds
Festo
Manifold Sub-Base VABV-S4-2HS-N18-2T2
Mfr # VABV-S4-2HS-N18-2T2
Zoro # G402726550
Free Shipping & Returns
$124.99
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
Manifold Sub-Base Vabv-S4-2Hs-N18-2T2 For Valve Terminal Vtsa-F, Iso Plug-In. Size=18 Mm, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=447 G, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG 3-Phase General Purpose Motor, 40 HP, 324TSC Frame, 230/460V AC Voltage, 3,555 Nameplate RPM (04036ET3E324TSC-W22)
- INTERSTATE PNEUMATICS Rhino Red Rubber Hose 3/4 Inch x 400 feet 300 PSI (HA19-400E)
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- DODGE Tigear-2 Reducers And Accessories, 30A10R18 TIGEAR-2 REDUCER (30A10R18 TIGEAR-2 REDUCER)
- FESTO Distributor Block FR-8-1/4 (FR-8-1/4)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- DIVERSITECH Hilmor 4V22404410HD 4-Valve Aluminum Manifold With 60" Hoses & DROT 1839131, R22, R404, R410 (1839131)
- Festo Manifolds