Shop All Manifolds
Festo
Manifold Sub-Base VABV-S4-2HS-G18-2T2
Mfr # VABV-S4-2HS-G18-2T2
Zoro # G302726469
product price: $124.99
/ea
Free Shipping & Returns
$124.99
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
Manifold Sub-Base Vabv-S4-2Hs-G18-2T2 For Valve Terminal Vtsa-F, Iso Plug-In. Size=18 Mm, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=447 G, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6211C3)
- POWERFLITE Simplicity Repl V-Belt, 1/2"Wx84"L, Outside Length: 84" (1717932)
- CONTINENTAL CONTITECH 2/BX79 Banded Cogged V-Belt, 82" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX79)
- FAG BEARINGS FAG-6204 2RS C3, Deep Groove BBear, Single Row 90Mm, 6204 2RS C3 (6204 2RS C3)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- Festo Pneumatic Valves